This product requires certification to purchase.

Elongated Closed Front with Cover Bidet in Cotton

You last purchased this on
 
TOTO

Washlet® Elongated Closed Front with Cover Bidet in Cotton

  • Fast #
  • Part #TSW302401
  • Item #9678566
  • Manufacturer Part #SW3024#01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Washlet® Elongated Closed Front with Cover Bidet in Cotton

  • Fast #
  • Part #TSW302401
  • Item #9678566
  • Manufacturer Part #SW3024#01
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A REFRESHING CLEAN FOR EVERYONE - Gentle yet powerful water spray provides an effective clean; Adjustable warm water and pressure settings; Cleansing stream with pulsating and oscillating option creates a refreshing clean every time
  • STEP INTO A LAVISH STANDARD OF LIVING - Warm air dryer is customizable with three temperature settings; Adjustable heated bidet seat provides consistent warmth coverage over full seat surface; with our SoftClose technology
  • CLEAN INNOVATIONS OFFER PEACE OF MIND - Self-cleaning wand automatically cleans inside and outside before and after each use; Specially designed CLEAN RESIN helps repel materials
  • EMBRACE YOUR UNIQUENESS - The convenient side panel allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips.
  • EXPERIENCE EVERYDAY EXCELLENCE – 60 Million WASHLET users agree TOTO electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; Easy, do-it-yourself installation; Top notch customer service support
  • Requires Certification

Specifications

Collection:
Washlet®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Height:
5-13/16 in
Length:
20-7/8 in
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
18-9/16 in