Elongated Closed Front with Cover Bidet Seat in Cotton
Washlet® Elongated Closed Front with Cover Bidet Seat in Cotton
Frequently Purchased Together
Product Details
Product Details
- A REFRESHING CLEAN FOR EVERYONE - Gentle yet powerful water spray provides an effective clean; Adjustable warm water and pressure settings; Cleansing stream with oscillating option creates a refreshing clean every time
- STEP INTO A LAVISH STANDARD OF LIVING - This smart toilet seat is specially contoured for maximum comfort; Adjustable heated bidet seat provides consistent warmth coverage over full seat surface; with our SoftClose technology
- CLEAN INNOVATIONS OFFER PEACE OF MIND - Self-cleaning wand automatically cleans inside and outside before and after each use; Specially designed wand resin helps repel materials
- EMBRACE YOUR UNIQUENESS - The convenient side panel allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips.
- EXPERIENCE EVERYDAY EXCELLENCE – 60 Million WASHLET users agree TOTO electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; Easy, do-it-yourself installation; Top notch customer service support
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.4.2, ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2 #68
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 20-15/16 in
- GSA Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 20-7/8 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 18-5/8 in