Elongated Closed Front with Cover Bidet Seat in Cotton
This product has been replaced by
Manufacturer Part #SW3346#01
Washlet® Elongated Closed Front with Cover Bidet Seat in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WASHLET+® WASHLET is designed to work with a WASHLET+® toilet for seamless integration
- Streamlined design, elongated front WASHLET bidet toilet seat with mounting and connection hardware included
- Premist- using incoming water supply, a misting of the toilet bowl is performed before each use to help prevent waste from adhering
- Adjustable front and rear warm water washing with three temperature settings and five pressure settings. Oscillating stream option
- Heated seat and warm air dryer with three variable settings
- Automatic air deodorizer removes odors while sitting on the seat
- Convenient arm control panel
- Self-cleaning wand. Wand is automatically cleaned before and after use
- Soft Close® function built into the lid and seat. No more slammed lids!
- Quick release, easy seat removal for simplified cleaning of the washlet and toilet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Fits Brand:
- TOTO
- GSA Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 20-7/8 in
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 739268391789
- Width:
- 18-13/16 in