Elongated Closed Front with Cover Bidet Seat in Cotton
Washlet® Elongated Closed Front with Cover Bidet Seat in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- WASHLET+® WASHLET is designed to work with a WASHLET+® toilet for seamless integration
- PREMIST® wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
- Wand self-cleans inside and out with EWATER+® advanced technology
- Adjustable front and rear warm water washing with five temperature and pressure settings
- Oscillating and pulsing stream options
- Automatic air deodorizer removes odors while sitting on the seat
- Heated seat and warm air dryer with five variable settings
- SoftClose function built into the lid and seat.
- Remote control operated with easy to read illuminated touch pad and 2 user memory to save preferred settings
- Streamlined design, elongated front WASHLET bidet toilet seat
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 20-9/16 in
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 15-3/8 in