This product requires certification to purchase.

Elongated Closed Front With Cover Bidet Seat in Sedona Beige

You last purchased this on
 
TOTO

Washlet® Elongated Closed Front With Cover Bidet Seat in Sedona Beige

Brand image
You last purchased this on
 
TOTO

Washlet® Elongated Closed Front With Cover Bidet Seat in Sedona Beige

  • Fast #
  • Part #TSW308412
  • Item #9316624
  • Manufacturer Part #SW3084#12
4.8 out of 5 Customer Rating
Elongated Closed Front With Cover Bidet Seat in Sedona Beige

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Streamlined design, elongated front Washlet bidet toilet seat with mounting and connection hardware included
  • PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
  • Heated seat and warm air dryer with five variable settings
  • Automatic air deodorizer removes odors while sitting on the seat
  • SoftClose function built into the lid and seat. No more slammed lids!
  • Remote control operated with easy to read illuminated touch pad and 2 user memory to save preferred settings
  • Streamlined design, elongated front WASHLET bidet toilet seat
  • Quick release, easy seat removal for simplified cleaning of WASHLET and toilet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.4.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA C22.2 No. 68
Collection:
Washlet®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
GSA Approved:
No
Height:
7-3/8 in
IAPMO Listed:
Yes
Length:
20-7/8 in
Material:
Plastic
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Features:
Heated Seat, Warm Water
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
15-3/8 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing