This product requires certification to purchase.

Elongated Closed Front with Cover Bidet Seat in Sedona Beige

You last purchased this on
 
TOTO

Washlet® Elongated Closed Front with Cover Bidet Seat in Sedona Beige

  • Fast #
  • Part #TSW473612
  • Item #10169423
  • Manufacturer Part #SW4736#12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Washlet® Elongated Closed Front with Cover Bidet Seat in Sedona Beige

  • Fast #
  • Part #TSW473612
  • Item #10169423
  • Manufacturer Part #SW4736#12
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A refreshing clean for everyone - instant and continuous warm water stream will last as long you need it; Air-in wonder wave provides a gentle, yet effective clean every time by infusing air into each droplet; Oscillating and pulsating functions
  • Step into a lavish standard of living - automatic open/close lid provides a hands-free experience by sensing when users approach and depart; Nightlight gently illuminates the room; Instant and continuous warm water stream will last as long you need it
  • Clean innovations offer peace of mind - PREMIST helps prevent waste from adhering by misting the toilet bowl before each use; EWATER+ cleans the inside and outside of the wand before and after use and helps to clean the toilet bowl upon departure
  • Embrace your uniqueness - the convenient remote allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips; 2 user memory settings for quick access
  • Experience everyday excellence - 60 million wash let users agree toto electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; Easy DIY installation; Fits most standard toilets, including toto wash let + toilets with concealed connection
  • Requires Certification

Specifications

Collection:
Washlet®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Height:
4-1/16 in
Length:
20-7/8 in
Power Source:
Electric
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
15-1/16 in