Elongated Toilet Bowl in Cotton
This product has been replaced by
Manufacturer Part #CT7631CEMFG#01
Washlet® Elongated Toilet Bowl in Cotton
Frequently Purchased Together
Product Details
Product Details
- Powerful Performance With Less Frequent Cleaning - Tornado
- FLUSH swirls water in a circular pattern to fully wash the bowl surface.
- CEFIONTECT’s ultra-smooth glaze minimizes waste from sticking so that it’s easily washed away.
- More Comfort Across A Wider Range Of Individuals - Toto's
- Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.
- Requires the SN922M top unit.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B45.1, CSA C22.2 No. 68
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 27-1/4 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Remote Control
- Height:
- 15-7/8 in
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 28-5/8 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-5/8 in
- Toilet Bowl Width:
- 15-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Width:
- 15-3/16 in