G5A Top Unit in Cotton
Washlet G5A Top Unit in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A REFRESHING CLEAN - Gentle yet powerful rear and front oscillating warm water cleansing; Adjustable temperature and pressure settings; Warm air dryer; Automatic air deodorizer uses powerful filters to neutralize odors.
- STEP INTO A LAVISH STANDARD OF LIVING – Auto open/close lid and Auto Flush features offer a hands-free experience, sensing when users approach and depart; Instant and continuous warm water stream lasts as long you need it.
- CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST® wets the toilet bowl surface, aiding in the removal of waste and results in a better clean
- Requires the CT7631CEMFG bottom unit.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Washlet
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front