Elongated Closed Front With Cover Bidet in Sedona Beige
Washlet® K300 Elongated Closed Front With Cover Bidet in Sedona Beige
Frequently Purchased Together
Product Details
Product Details
- Tankless, instantaneous water heating means never running out of warm water
- Premist- using incoming water supply, a misting of the toilet bowl is performed before each use to help prevent waste from adhering
- Heated seat and warm air dryer with five adjustable temperatures
- Remote control operated with two user memory to save preferred settings
- Automatic air deodorizer neutralizes unpleasant odors while sitting on the seat
- Front and rear warm water washing with five adjustable temperature and pressure controls oscillating or pulsating stream option
- Stylish and minimalistic, elongated front washlet bidet toilet seat
- SoftClose function built into the lid and seat no more slammed lids
- Mounting and connection hardware included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Washlet® K300
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- GSA Approved:
- No
- Height:
- 5-3/16 in
- IAPMO Listed:
- Yes
- Length:
- 20-7/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Features:
- Heated Seat, Slow-Close, Warm Drying, Warm Water
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 15-1/8 in