25 in. Plastic Water Heater Pan
Dry Lift Series 25 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 124-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For gas or electric tanks
- Lifetime warranty
- Patented lift system
- Extends tank life
- Easy valve access
- Largest water capacity
- Self-extinguishing
- Easy to install
- ASTM E-84 class A rating
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 25 in
- Drain Opening:
- 1 in
- Hardware Included:
- No
- Material:
- Plastic
- Material Type:
- PVC, Polymer
- Rust Resistant:
- No
- Shape:
- Round
- Thickness:
- 0.13 in
- Width:
- 26-1/2 in