Townsend 5 Light 44" Wide Taper Candle Chandelier
This product has been replaced by
Manufacturer Part #1-424-5-322
Townsend Townsend 5 Light 44" Wide Taper Candle Chandelier
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Savoy House Townsend 5-light trestle offers up a comfortable open lantern look that is the perfect addition for any space inside the home
- Warm brass finish
- Trestle lights are ideal for use over rectangular dining room tables or kitchen islands, but you can also use them in living rooms, great rooms, over pool tables and in media rooms, too
- Bulbs not included
- Try using stylized bulbs like Edison or tubular bulbs for a different look! The warm brass finish can be matched with brass hardware or mixed with hardware in other finishes
- Townsend is a great option for adding a bold visual touch to rooms in transitional, farmhouse or classic style
- When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
- It is LED Compatible
- This item has an adjustable height, so you can hang it according to your requirement.
Specifications
- Application:
- Residential
- Collection:
- Townsend
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 44 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Hardwired
- Type:
- S13245322
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 22.55 lb
- Width:
- 16 in