This product requires certification to purchase.

*CVR* Lead Law Compliant TPE40-240/2 U-G-Z-BUBE 3X2

You last purchased this on
 

TPE40-240/2 *CVR* Lead Law Compliant TPE40-240/2 U-G-Z-BUBE 3X2

  • Fast #
  • Part #G91136595
  • Item #4631019
  • Manufacturer Part #91136595
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

TPE40-240/2 *CVR* Lead Law Compliant TPE40-240/2 U-G-Z-BUBE 3X2

  • Fast #
  • Part #G91136595
  • Item #4631019
  • Manufacturer Part #91136595
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
TPE40-240/2
End Connection 1:
Flanged
End Connections:
Flanged
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Feet of Head:
78.7
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov