This product requires certification to purchase.

48 x 10 in. 780 cfm Ducted Hood & Vent in Stainless Steel

You last purchased this on
 
Trade-Wind

P3200 Series 48 x 10 in. 780 cfm Ducted Hood & Vent in Stainless Steel

  • Fast #
  • Part #TP32487RC
  • Item #7906216
  • Manufacturer Part #P32487RC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trade-Wind

P3200 Series 48 x 10 in. 780 cfm Ducted Hood & Vent in Stainless Steel

  • Fast #
  • Part #TP32487RC
  • Item #7906216
  • Manufacturer Part #P32487RC
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Large 3-speed blower operates at lower RPM reducing the sound level
  • Dishwasher-safe commercial-style baffle filters with 2 easy-grip handles
  • Detergent inlet holes and grease exit holes in baffle filters for superior dishwasher cleaning
  • Pyramid hood shape with telescopic duct cover to 10" ceiling included
  • Electronic touch controls with blue LED lighting
  • Simplicity of design preferred by homeowners
  • Remote control included with purchase
  • Optional automatic 5 minute shut off timer
  • Installs easily to desired ceiling height with telescopic duct cover
  • Wiring diagram label for simple electrical connection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15, 3.5
Application:
Commercial
CEC Compliant:
For Sale in CA
CFM:
780 ft3/min
Collection:
P3200 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Remote Control
Depth:
20 in
Duct Size:
10 in
Fan Speeds:
3
Filter Type:
Baffle
Height:
12 in
Indoor Outdoor:
Indoor
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
3
Sones:
7.5
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
50 W
Weight:
51 lb
Width:
48 in