10 in. 1200 cfm Ducted Hood & Vent in Stainless Steel
P7200 Series 10 in. 1200 cfm Ducted Hood & Vent in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1200 CFM internal blower in 36", 42", and 48" models
- 2300 CFM internal blowers in 60" and 72" models
- Optional in-line blower delivers 1266 CFM
- Easy conversion to horizontal ducting
- Full grill coverage of 32" front to back
- 24" tall for increased capture area
- Double bank of S/S baffle filters for better capture
- Dishwasher-safe commercial-style baffle filters with 2 easy-grip handles
- Detergent inlet holes and grease exit holes in baffle filters for superior dishwasher cleaning
- Pyramid hood shape with telescopic duct cover to 10" ceiling included
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 6.3
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- P7200 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 32 in
- Duct Size:
- 10 in
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 24 in
- Indoor Outdoor:
- Outdoor
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 8.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 50 W
- Weight:
- 175 lb
- Width:
- 42 in