34-3/8 x 8 in. 600 cfm Ducted Hood & Vent in Stainless Steel
VSL 400 Series 34-3/8 x 8 in. 600 cfm Ducted Hood & Vent in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large 3-speed blower operates at lower RPM reducing the sound level
- Commercial-grade stainless steel (#304 grade) and galvanized steel construction
- LED lights brighten cooking area
- CFM and sound tested by energy systems laboratory at Texas A&M university
- Style complements all custom hoods and manufactured wood hood designs
- Simplicity of design preferred by homeowners
- Remote control included with purchase
- Optional automatic 5 minute shut off timer
- Electronic touch controls with blue LED lighting
- Installs easily in standard size or custom-built range hoods
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 2.7
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- VSL 400 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Remote Control
- Depth:
- 22 in
- Duct Size:
- 8 in
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 10-1/4 in
- Indoor Outdoor:
- Indoor
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 7
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 50 W
- Weight:
- 30 lb
- Width:
- 34-3/8 in