24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
LIVO Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 12, 12.2, 16
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 22000 Btu/h
- BTU Heat Rating:
- 23000 Btu/h
- CFM:
- 530 ft3/min
- Collection:
- LIVO Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 48 dB
- Depth:
- 9-7/10 in
- EER:
- 9.8
- Energy Star Compliant:
- No
- HSPF:
- 9
- Height:
- 12-4/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max CFM:
- 706 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 38 lb
- Width:
- 42-3/10 in
- Zones:
- 1