This product requires certification to purchase.

9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Tradewinds Climate Systems

LIVO Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #GLIVS09HP230V1BH
  • Item #8102488
  • Manufacturer Part #LIVS09HP230V1BH
4.8 out of 5 Customer Rating
You last purchased this on
 
Tradewinds Climate Systems

LIVO Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #GLIVS09HP230V1BH
  • Item #8102488
  • Manufacturer Part #LIVS09HP230V1BH
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
6.6, 9
Application:
Residential
Auto Switching Heat:
Yes
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
9500 Btu/h
CFM:
171 ft3/min
Collection:
LIVO Series
Compressor Type:
Rotary
Decibel Rating (dB):
43 dB
Depth:
12-3/5 in
EER:
10
Energy Star Compliant:
No
HSPF:
9
Height:
10-4/5 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
318 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
16
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
Volts:
208/230V
Weight:
20 lb
Width:
31-1/10 in
Zones:
1