This product requires certification to purchase.

Size L Nitrile Automotive, Exam, First Responder and Powder Free Disposable Gloves in Black (Box of 100, Case of 10 Boxes)

You last purchased this on
 
Tradex Holdings

Size L Nitrile Automotive, Exam, First Responder and Powder Free Disposable Gloves in Black (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #TNLG200BLK
  • Item #10137388
  • Manufacturer Part #NLG200BLK
4.6 out of 5 Customer Rating
You last purchased this on
 
Tradex Holdings

Size L Nitrile Automotive, Exam, First Responder and Powder Free Disposable Gloves in Black (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #TNLG200BLK
  • Item #10137388
  • Manufacturer Part #NLG200BLK
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hides dirt and stains
  • Rich black color provides sharp contrast
  • Not made with natural rubber latex
  • Powder free
  • Textured surface for improved grip
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
Yes
Glove Size:
L
Glove Type:
Automotive, Exam, First Responder, Powder Free
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100, Case of 10 Boxes
Thickness:
4 mil
Weight:
1.89 lb