1/2 hp 115/230V ECM Variable Speed Blower Motor
1/2 hp 115/230V ECM Variable Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Horsepower:
- 1/2 hp
- Length:
- 16-3/5 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor Module
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 13 lb