This product requires certification to purchase.

1/3 hp 1080 RPM 200/230V Single Phase Motor

You last purchased this on
 
Trane

1/3 hp 1080 RPM 200/230V Single Phase Motor

Brand image
You last purchased this on
 
Trane

1/3 hp 1080 RPM 200/230V Single Phase Motor

  • Fast #
  • Part #SMOT18962
  • Item #9271201
  • Manufacturer Part #MOT18962
4.9 out of 5 Customer Rating

X Points
$556.19
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
Direct Drive
Fan Speeds:
3
Frame Size:
48
Horsepower:
1/3 hp
Length:
5-3/50 in
MFD Rating:
10 mfd
Motor Enclosure:
Open Air Over (OAO)
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1080
RPM Range:
900-1150
Shaft Length:
3-1/2 in
Shaft Size:
1/2 in
UL Listed:
No
Volts:
200/230V
Weight:
17 lb



Customers Also Bought
1–6 of 18 items
Part #SWHL00247
Item #714321
3.7 out of 5 Customer Rating
Requires Certification
Part #SMOT18952
Item #8206750
4.5 out of 5 Customer Rating
Requires Certification
Part #SMOT12272
Item #3395994
3.9 out of 5 Customer Rating
Requires Certification
Part #DR5110177432
Item #8964362
5 out of 5 Customer Rating
Requires Certification
Part #MAR20729
Item #4483514
5 out of 5 Customer Rating
Requires Certification
Part #USM5861
Item #8103876
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SMOT18623
Item #7641437
5 out of 5 Customer Rating
Requires Certification
Part #SMOT18952
Item #8206750
4.5 out of 5 Customer Rating
Requires Certification
Part #SMOT19077
Item #7834680
3.3 out of 5 Customer Rating
Requires Certification
Part #SMOT18687
Item #7942396
4.7 out of 5 Customer Rating
Requires Certification
Part #SKIT02589
Item #714477
3.9 out of 5 Customer Rating
Requires Certification
Part #SVAL08632
Item #2497466
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing