This product requires certification to purchase.

1/4 hp 1075 RPM 230V Single Phase Fan Motor

You last purchased this on
 
Trane

1/4 hp 1075 RPM 230V Single Phase Fan Motor

Brand image
You last purchased this on
 
Trane

1/4 hp 1075 RPM 230V Single Phase Fan Motor

  • Fast #
  • Part #SMOT18623
  • Item #7641437
  • Manufacturer Part #MOT18623
5 out of 5 Customer Rating

X Points
$572.13
Call for Pricing
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fan Speeds:
1
Frame Size:
48
Horsepower:
1/4 hp
Length:
4-31/100 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Motor
RPM:
1075
RPM Range:
900-1150
Shaft Length:
3 in
Shaft Size:
1/2 in
UL Listed:
No
Volts:
200/230V
Weight:
13 lb



Customers Also Bought
1–6 of 18 items
Part #SBLW01139
Item #4055720
5 out of 5 Customer Rating
Requires Certification
Part #R622408482
Item #687220
4.4 out of 5 Customer Rating
Requires Certification
Part #SSWT03114
Item #3420557
5 out of 5 Customer Rating
Requires Certification
Part #SWHL00496
Item #715374
3.6 out of 5 Customer Rating
Requires Certification
Part #SSWT02173
Item #1144969
4.1 out of 5 Customer Rating
Requires Certification
Part #SWHL03116
Item #4491480
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SMOT18962
Item #9271201
4.9 out of 5 Customer Rating
Requires Certification
Part #SMOT18952
Item #8206750
4.5 out of 5 Customer Rating
Requires Certification
Part #SMOT19077
Item #7834680
3.3 out of 5 Customer Rating
Requires Certification
Part #SMOT18687
Item #7942396
4.7 out of 5 Customer Rating
Requires Certification
Part #SKIT02589
Item #714477
3.9 out of 5 Customer Rating
Requires Certification
Part #SVAL08632
Item #2497466
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing