This product requires certification to purchase.

1-Phase Electric Heater with Breaker

You last purchased this on
 
Trane

1-Phase Electric Heater with Breaker

  • Fast #
  • Part #TBAYHTR1517BRKA
  • Item #7614703
  • Manufacturer Part #BAYHTR1517BRKA
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

1-Phase Electric Heater with Breaker

  • Fast #
  • Part #TBAYHTR1517BRKA
  • Item #7614703
  • Manufacturer Part #BAYHTR1517BRKA
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
40
BTU:
32800
Brand Model Compatibility:
TEM6A0B30H21SB
Height:
20-3/10 in
Length:
9-1/10 in
MBH:
32.8
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Refrigerant:
R-410A
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/240V
Watts:
15 kW
Width:
15-1/10 in