1 Ton Thermal Expansion Valve
1 Ton Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- 4TWR5018H1000AB, 4TWX5030N1000AA, 4A6H6030H1000AC, 4TWR4017N1000AA, 4A6H4024G1000BA, 4TWA4036A4000AB, 4A6H4030N1000AA, 4TWR4024G1000AC, 4TWR4024G1000AD, 4A6C4036A4000AB, 4A6H4018G1000AC, 4A6H5018N1000AA, 4TWR4030N1000AA, 4TWR4024G1000BA, 4A6H5018H1000AB, 4TWR4018G1000AC, 4A6H4024G1000AD, 4A6C4036A3000AB
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Inlet Outlet:
- 3/8 in inlet/ 1/2 in outlet
- Pressure - Maximum:
- 126 psi
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- Valve Type:
- Thermal Expansion Valve