This product requires certification to purchase.

1.5 Ton Convertible 1-1/3 hp Air Handler

You last purchased this on
 
Trane

1.5 Ton Convertible 1-1/3 hp Air Handler

  • Fast #
  • Part #TGAM2A0A18S11SA
  • Item #4500633
  • Manufacturer Part #GAM2A0A18S11SA
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

1.5 Ton Convertible 1-1/3 hp Air Handler

  • Fast #
  • Part #TGAM2A0A18S11SA
  • Item #4500633
  • Manufacturer Part #GAM2A0A18S11SA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
4.1
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
Configuration:
Convertible
Depth:
21-4/5 in
Energy Star Compliant:
No
Fan Speeds:
3
Height:
49-9/10 in
Horsepower:
1-1/3 hp
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
1091 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
Volts:
200/230V
Width:
17-1/2 in