15 Ton Commercial Air Conditioner Condenser
This product has been replaced by
Manufacturer Part #TTA18043DAAE00K
15 Ton Commercial Air Conditioner Condenser
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 180000
- ETL Listed:
- No
- Energy Star Compliant:
- No
- MBH:
- 180
- Phase:
- Three Phase
- Power Source:
- Electric
- Tonnage:
- 15 Ton
- UL Listed:
- No
- Volts:
- 230V