17.5 Tons 460V Standard Efficiency Downflow Packaged Gas or Electric Unit
17.5 Tons 460V Standard Efficiency Downflow Packaged Gas or Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- Compressor Stages:
- Two Stage
- Configuration:
- Downflow
- EER:
- 11
- Energy Star Compliant:
- No
- Max CFM:
- 7000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Tonnage:
- 17.5 Ton
- Volts:
- 460V