18,000 BTU - Single Zone Mini-Split - 208/230V
18,000 BTU - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- Application:
- Residential
- BTU:
- 18000
- Compressor Type:
- Inverter
- Depth:
- 11-1/4 in
- HSPF2:
- 10.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 18
- SEER:
- 18
- Volts:
- 208/230V
- Width:
- 31-1/2 in
- Zones:
- 1