This product requires certification to purchase.

2 Ton 16 SEER Two-Stage R-410A Split-System Air Conditioner

You last purchased this on
 
Trane

2 Ton 16 SEER Two-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #T4TTX6024G1000A
  • Item #4350513
  • Manufacturer Part #4TTX6024G1000A
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

2 Ton 16 SEER Two-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #T4TTX6024G1000A
  • Item #4350513
  • Manufacturer Part #4TTX6024G1000A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
18
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
34 in
Energy Star Compliant:
No
Height:
50 in
Liquid Line (OD):
3/8 in
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16
Sound Blanket:
No
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Width:
37 in