This product requires certification to purchase.

2 Ton Cooling - Packaged Gas/Electric Central Air System - 15.0 SEER2

You last purchased this on
 
Trane

2 Ton Cooling - Packaged Gas/Electric Central Air System - 15.0 SEER2

  • Fast #
  • Part #T4YCZ5024F1060A
  • Item #10135817
  • Manufacturer Part #4YCZ5024F1060A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

2 Ton Cooling - Packaged Gas/Electric Central Air System - 15.0 SEER2

  • Fast #
  • Part #T4YCZ5024F1060A
  • Item #10135817
  • Manufacturer Part #4YCZ5024F1060A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Coil Type:
Plate Fin
Configuration:
Convertible
Decibel Rating (dB):
65.4 dB
Factory Std. Refrigerant Charge:
104.96 oz
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Horsepower:
1/12 hp
Length:
50-19/32 in
MBH:
24
Phase:
Single Phase
Power Source:
Electric, Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
2 Ton
Volts:
208/230V