23,600 Cooling BTU - Packaged Dual Fuel - 14 SEER - Convertible
23,600 Cooling BTU - Packaged Dual Fuel - 14 SEER - Convertible
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Application:
- Residential
- BTU:
- 24000
- Coil Type:
- Condenser
- Configuration:
- Convertible
- Depth:
- 43-1/8 in
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 6 oz
- Height:
- 35-9/16 in
- MBH:
- 24
- Max CFM:
- 800 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 14.0
- SEER2 Range:
- 13.8 - 14.2
- Tonnage:
- 2 Ton
- Weight:
- 385 lb
- Width:
- 50-5/8 in