3/4 hp 1800 RPM ECM Variable Speed Motor Module
3/4 hp 1800 RPM ECM Variable Speed Motor Module
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blower Type:
- ECM Variable Speed
- Brand Model Compatibility:
- AUY100R9V4
- Diameter:
- 8-19/20 in
- Fan Speeds:
- Variable
- Horsepower:
- 3/4 hp
- Length:
- 1 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Programmed Motor
- RPM:
- 1800
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115/240V
- Weight:
- 18.07 lb