3/8 in ODF Heat Pump Filter Drier
3/8 in ODF Heat Pump Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Heat Pump
- Capacity:
- 8 cu in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 5-3/5 in
- Material:
- Steel
- Product Type:
- Bi-Flow Filter Drier
- Tonnage:
- 2.3 Ton