This product requires certification to purchase.

3/8 in ODF Heat Pump Filter Drier

You last purchased this on
 
Trane

3/8 in ODF Heat Pump Filter Drier

Brand image
You last purchased this on
 
Trane

3/8 in ODF Heat Pump Filter Drier

  • Fast #
  • Part #SDHY01452
  • Item #4336551
  • Manufacturer Part #DHY01452
3.4 out of 5 Customer Rating

X Points
$40.82
Call for Pricing
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
16 cu in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
5-9/10 in
Material:
Steel
Product Type:
Bi-Flow Filter Drier
Tonnage:
5.7 Ton



Customers Also Bought
1–6 of 18 items
Part #SLLD163S
Item #7338936
3.6 out of 5 Customer Rating
Requires Certification
Part #SSWT03273
Item #4055745
3.7 out of 5 Customer Rating
Requires Certification
Part #R6110868504
Item #10022351
5 out of 5 Customer Rating
Requires Certification
Part #SAT013
Item #2192616
3.4 out of 5 Customer Rating
Requires Certification
Part #MAR10403
Item #4080090
3.8 out of 5 Customer Rating
Requires Certification
Part #HQ314U1001
Item #4416330
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SVAL12849
Item #7343392
4.8 out of 5 Customer Rating
Requires Certification
Part #SVAL11154
Item #4884905
5 out of 5 Customer Rating
Requires Certification
Part #SVAL08632
Item #2497466
5 out of 5 Customer Rating
Requires Certification
Part #SVAL10395
Item #4626611
5 out of 5 Customer Rating
Requires Certification
Part #SVAL11539
Item #7018535
5 out of 5 Customer Rating
Requires Certification
Part #SVAL08633
Item #2497467
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing