3 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V
3 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- With a SEER2 of up to 17, the 15 single stage air conditioner combines energy efficiency and comfort
- This ENERGY STAR® qualified AC unit uses a more sustainable refrigerant while offering exceptional performance
- Trane HVAC products go through months of extreme testing and only the strongest survive, we build reliability into every air conditioner to give you long-lasting comfort
-
Green
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- Decibel Rating (dB):
- 71 dB
- Depth:
- 33 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Height:
- 33 in
- Liquid Line (OD):
- 5/16 in
- Max Fuse Size:
- 30
- Minimum Circuit Ampacity (MCA):
- 18
- Phase:
- Single Phase
- Proposition 65:
- WARNING!This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Refrigerant:
- R-454B
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 30 in