3 Ton - 14.3 SEER2 - Single-Stage Air Conditioner with WeatherGuard™ Top - R-454B - 208/230V
3 Ton - 14.3 SEER2 - Single-Stage Air Conditioner with WeatherGuard™ Top - R-454B - 208/230V
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- With a SEER2 of up to 17, the 15 single stage air conditioner with WeatherGuard™ top combines energy efficiency and comfort
- This ENERGY STAR® qualified AC unit uses a more sustainable refrigerant while offering exceptional performance
- The WeatherGuard™ top keeps leaves and debris out and helps channel rain and snow away from your air conditioner
- R-454B refrigerant
- Lower global warming potential
- Durable Climatuff™ compressor
- Full sided galvanized steel louvered panels
- WeatherGuard™ II top
- All aluminum Spine Fin™ condenser coil
-
Green
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 36000 Btu/h
- Decibel Rating (dB):
- 71 dB
- Depth:
- 33 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Height:
- 38 in
- Liquid Line (OD):
- 5/16 in
- Max Fuse Size:
- 30
- Minimum Circuit Ampacity (MCA):
- 18
- Phase:
- Single Phase
- Proposition 65:
- WARNING!This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Refrigerant:
- R-454B
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 30 in