3 Ton - Up to 20.5 SEER2/8.7 HSPF2 - Variable Speed Heat Pump with WeatherGuard™ - R-454B
3 Ton - Up to 20.5 SEER2/8.7 HSPF2 - Variable Speed Heat Pump with WeatherGuard™ - R-454B
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- HSPF2:
- 8.7
- HSPF2 Range:
- 7.5 - 25.0
- Refrigerant:
- R-454B
- SEER2:
- 20.5
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3 Ton