3 Ton 14 SEER Packaged Heat Pump
3 Ton 14 SEER Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Factory Std. Refrigerant Charge:
- 7 oz
- Phase:
- Three Phase
- Refrigerant:
- R-410
- SEER:
- 14
- Tonnage:
- 3 Ton
- Volts:
- 230V