3 Ton Cooling - Packaged Gas/Electric Central Air System - 15.0 SEER2
3 Ton Cooling - Packaged Gas/Electric Central Air System - 15.0 SEER2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- Factory Std. Refrigerant Charge:
- 114.88 oz
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 15
- Tonnage:
- 3 Ton