This product requires certification to purchase.

30 MBH Wall Mount Outdoor 2.5 Tons Mini-Split Single-Zone

You last purchased this on
 
Trane

30 MBH Wall Mount Outdoor 2.5 Tons Mini-Split Single-Zone

  • Fast #
  • Part #T4TXM2230A15N0A
  • Item #7435125
  • Manufacturer Part #4TXM2230A15N0A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

30 MBH Wall Mount Outdoor 2.5 Tons Mini-Split Single-Zone

  • Fast #
  • Part #T4TXM2230A15N0A
  • Item #7435125
  • Manufacturer Part #4TXM2230A15N0A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
15.6
Auto Switching Heat:
No
BTU:
30000
BTU Cooling Rating:
34000 Btu/h
BTU Heat Rating:
42000 Btu/h
Decibel Rating (dB):
61 dB
Depth:
17-3/10 in
EER:
12.5
Energy Star Compliant:
No
HSPF:
10.5
Height:
43-2/5 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
30
Max Fuse Size:
3.15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
22
Volts:
208/230V
Width:
42-4/5 in
Zones:
5