This product requires certification to purchase.

3.2 Tons 230 V R410A Compressor

You last purchased this on
 
Trane

3.2 Tons 230 V R410A Compressor

  • Fast #
  • Part #SCOM08968
  • Item #3877074
  • Manufacturer Part #COM08968
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

3.2 Tons 230 V R410A Compressor

  • Fast #
  • Part #SCOM08968
  • Item #3877074
  • Manufacturer Part #COM08968
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
19 in
Length:
14 in
Refrigerant:
R-401A
Tonnage:
3.2 Tons
Volts:
208V, 230V
Width:
15 in