4-1/4 in. Burner Stainless Steel .438 Insert
4-1/4 in. Burner Stainless Steel .438 Insert
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- BAYLPSS002BA, DCX030F1M0AA, DCX030F1M0AB, DCX030F1M0AC, DCX030F1M0AD, DCX030F1M0AE, DCX030F1M0AF, DCX030F1MBAB, DCX036F1H0AA, DCX036F1H0AB, DCX036F1H0AC, DCX036F1H0AD, DCX036F1H0AE, DCX036F1HBAB, DCX036F1HNAB, DCX036F1MNAB, DCX036F3H0AA, DCX036F3H0AB, DCX036F4H0AA, DCX036F4H0AB
- Diameter:
- 11/25 in
- Height:
- 4-1/4 in
- Length:
- 5 in
- Material:
- Stainless Steel
- Product Type:
- Burner