40000 BTU Furnace
This product has been replaced by
Manufacturer Part #S8B1A040M3PSAB
40000 BTU Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- Condensing:
- No
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 40
- UL Listed:
- No
- Width:
- 14-1/2 in