47,500 BTU High - Single Packaged Dual Fuel - 15 SEER2 - Convertible
4DCY4 XL14c 47,500 BTU High - Single Packaged Dual Fuel - 15 SEER2 - Convertible
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- AFUE:
- 81.00 %
- BTU Cooling Rating:
- 47500 Btu/h
- BTU Heat Rating:
- 73000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4DCY4 XL14c
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 72 dB
- Depth:
- 45 in
- EER:
- 11
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 9 oz
- Fuel Type:
- Natural Gas, Propane
- HSPF:
- 6.7
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 41-3/8 in
- Horsepower:
- 1/6 hp
- MBH:
- 47.5
- Max CFM:
- 1625 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- SEER2:
- 15.0
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 537 lb
- Width:
- 59 in