2 Ton Downflow Air Handler
4FWDA Series 2 Ton Downflow Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- BTU:
- 24000
- Coil Type:
- Uncased
- Collection:
- 4FWDA Series
- Configuration:
- Downflow
- Depth:
- 22 in
- Energy Star Compliant:
- Yes
- Height:
- 37-1/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Tonnage:
- 2 Ton
- Watts:
- 8 kW
- Width:
- 10-1/4 in