4H/2C Programmable Thermostat
4H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The XR724 comes equipped with trane diagnostics
- When you opt-in to remote diagnostics, your dealer can access real time data about how your HVAC system is performing and will be alerted if there's a problem
- Plus, if you grant your dealer remote access, they can even tap into your system and help troubleshoot problems remotely
- With the separate purchase of a bridge for Z-Wave® devices, the XR724 becomes able to give you the ability to monitor and control over 200 devices in your home, from virtually anywhere
- The XR724 boasts impressive features for homeowners to enjoy such as a dehumidification setting, a touchscreen, a built-in humidity sensor, and programming for seven days a week
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Designer Silver
- Depth:
- 1 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 3-47/100 in
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Stages:
- 4H/2C
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 5-9/10 in
- Wireless Communication - FEI:
- Z-Wave