This product requires certification to purchase.

2 - 3 Ton Downflow, Horizontal and Upflow Type A 17-1/2 in. Coil

You last purchased this on
 
Trane

4MXC 2 - 3 Ton Downflow, Horizontal and Upflow Type A 17-1/2 in. Coil

  • Fast #
  • Part #T4MXCB004AC6HCB
  • Item #10106408
  • Manufacturer Part #4MXCB004AC6HCB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

4MXC 2 - 3 Ton Downflow, Horizontal and Upflow Type A 17-1/2 in. Coil

  • Fast #
  • Part #T4MXCB004AC6HCB
  • Item #10106408
  • Manufacturer Part #4MXCB004AC6HCB
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • A perfect team: Our coils are specifically designed and tested with Trane systems to maximize performance and guarantee efficiency in your home
  • All-aluminum construction; this all-aluminum coil is more durable and rust-resistant than standard copper coils, so you can avoid leaks from corrosives like salt or household cleaning products
  • Tested for durability: Comfort™ Coils are pressure tested to levels greater than 500 psi to identify coils susceptible of leaks. A durable coil means your home can be comfortable and efficient for years to come
  • Requires Certification

Documents


Specifications

BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Coating:
Galvanized
Coil Type:
Plate Fin
Collection:
4MXC
Configuration:
Multi-Position
Depth:
21 in
Height:
20 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
Piston
Suction Line (OD):
3/4 in
Tonnage:
2 - 3 Ton
UL Listed:
Yes
Weight:
43 lb
Width:
17-1/2 in