2.5 - 3.5 Ton - Convertible - Aluminum - Cased - Coil
This product has been replaced by
Manufacturer Part #4MXCC005AC6HCB
4MXC 2.5 - 3.5 Ton - Convertible - Aluminum - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- Casing:
- Cased
- Collection:
- 4MXC
- Configuration:
- Convertible, Upflow, Downflow, Horizontal Left, Horizontal Right
- Height:
- 20 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 - 3.5 Ton
- UL Listed:
- No
- Width:
- 21 in