This product requires certification to purchase.

1/5 hp Commercial Air Conditioner Condenser

You last purchased this on
 
Trane

4TTA3 1/5 hp Commercial Air Conditioner Condenser

  • Fast #
  • Part #T4TTA3060D4000D
  • Item #7222346
  • Manufacturer Part #4TTA3060D4000D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

4TTA3 1/5 hp Commercial Air Conditioner Condenser

  • Fast #
  • Part #T4TTA3060D4000D
  • Item #7222346
  • Manufacturer Part #4TTA3060D4000D
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
10, 15
BTU:
60000
Collection:
4TTA3
Compressor Type:
Scroll
Energy Star Compliant:
No
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
60
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
13
Tonnage:
5 Ton
UL Listed:
No
Volts:
460V
Weight:
226 lb