This product requires certification to purchase.

1/5 hp Commercial Air Conditioner Condenser

You last purchased this on
 
Trane

4TTA4 1/5 hp Commercial Air Conditioner Condenser

  • Fast #
  • Part #T4TTA4060A4000A
  • Item #7180626
  • Manufacturer Part #4TTA4060A4000A
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

4TTA4 1/5 hp Commercial Air Conditioner Condenser

  • Fast #
  • Part #T4TTA4060A4000A
  • Item #7180626
  • Manufacturer Part #4TTA4060A4000A
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
15, 8
BTU:
60000
Coil Type:
Spine Fin
Collection:
4TTA4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
38-7/10 in
Energy Star Compliant:
No
Height:
42-2/5 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
15
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
14
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
No
Volts:
460V
Weight:
211 lb
Width:
35-1/10 in