1/8 hp Commercial Air Conditioner Condenser
4TTA4 1/8 hp Commercial Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.77, 71, 9
- BTU:
- 36000
- Collection:
- 4TTA4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 29-3/4 in
- Energy Star Compliant:
- No
- Height:
- 32-3/4 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 20
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 156 lb
- Width:
- 32-5/8 in